Holdrite

1/2 - 3/4 in. Copper Plate Bracket

Part #H140  |  Item #127862  |  Manufacturer Part #140

$ 3.23 EACH

Fits Pipe Size:

1/2 In - 3/4 In
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  50
  • Pallet:  1400
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Ideal for lavatory, water closet and water heater applications
  • Ideal for tubing that is capped prior to soldering onto bracket
  • Extruded notches for 1/2" tubing centers and 3/4" tubing on 4" centers
  • Bronze fitted construction
  • AISI type 303 stainless steel shaft sleeve; bronze casing wear ring
  • Enclosed impeller design, dynamic balancing, and renewable wear rings
  • Cast iron motor adapter
  • Threaded NPT connections
  • Motor: NEMA frame, JM shaft extension, C-face mounting, and 1.15 service factor
  • Open drip-proof and totally enclosed fan cooled

Documents

Specifications

Color Finish: Copper

Color Finish Category: Copper Tones

End Connection 1: CTS

End Connections: CTS

Fits Pipe Size: 1/2 In - 3/4 In

Length: 20 in

Material: Copper