26 x 1/2 - 3/4 x 1-3/4 x 7 in. 25 lb. Steel Flat Bracket
LockRite™ 26 x 1/2 - 3/4 x 1-3/4 x 7 in. 25 lb. Steel Flat Bracket
Frequently Purchased Together
Product Details
- Ideal for lavatory, sink, and water closet stub-out support
- Supports CPVC piping
- Galvanized steel bracket provides proper pipe positioning and alignment
- Accepts 1/2 in. or 3/4 in. glueable inserts
Documents
Specifications
- Application:
- Drinking Fountains, Lavatory, Sinks, Toilet, Water Heaters
- Coating:
- Galvanized
- Collection:
- LockRite™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in - 3/4 in
- Gauge (metal):
- 20 ga
- Height:
- 7 in
- IAPMO Listed -:
- Yes
- Length:
- 26 in
- Material:
- Steel
- UL Listed:
- No
- Width:
- 1-3/4 in
- Work Load Limit:
- 25 lb