12 in. Bend Restraint Kit

Part #H11712L  |  Item #4102623  |  Manufacturer Part #117-12L

$ 251.75 EACH
(Pricing is for 10 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Twelve inch 1/16, 1/8 and 1/6 bend restraint
  • Ideal for restraining hubless cast iron soil pipe joints against separation during high thrust conditions
  • Made in the USA
  • Built with stainless steel, black iron, and/or galvanized components
  • No field cutting or modifications required
  • Installs in minutes

Documents

Specifications

Coating: Galvanized

Color Finish: [Black, Silver]

Color Finish Category: Blacks

End Connection 1: No Hub

End Connections: No Hub

FM Approved: No

Fits Pipe Size: 10 in

Gauge: 16

Material: [Iron, Galvanized Steel]

UL Listed: No