HoldRite
1/2 in. Plastic Fire Retardant Insert
Part #H404R | Item #92579 | Manufacturer Part #404-R
$
0.39
EACH
Fits Pipe Size
Product Details
- Through-stud isolator
- Through-bracket isolator
- Ideal for metal studs with PEX, copper, and CPVC tubing
- Integrates with most Holdrite® galvanized brackets
- Meets UL 94 V-0 flame rating
Documents
Specifications
Color Finish: Blue
Color Finish Category: Blues
Fire Rated: Yes
Fits Pipe Size: 1/2 in
Material: Plastic
Material Type: Polyethylene
Maximum Temperature: 180
Minimum Temperature: -10
UL Listed: Yes