6-3/4 x 1/2 - 3/4 x 5 x 7 in. 25 lb. Steel Bracket
LockRite™ 6-3/4 x 1/2 - 3/4 x 5 x 7 in. 25 lb. Steel Bracket
Frequently Purchased Together
Product Details
- Functions as a nail plate
- Toilet or hose bib stub-out solution
- Sixteen gauge galvanized steel bracket supports various heights form 2-1/4 in. - 6 in.
- Use in conjunction with #604 and #605 glueable inserts
- Made in the USA
Documents
Specifications
- Application:
- Toilet
- Coating:
- Galvanized
- Collection:
- LockRite™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in - 3/4 in
- Gauge (metal):
- 16 ga
- Height:
- 7 in
- IAPMO Listed -:
- Yes
- Length:
- 6-3/4 in
- Material:
- Steel
- UL Listed:
- No
- Width:
- 5 in
- Work Load Limit:
- 25 lb