HoldRite
1/4 - 1-1/4 x 1-7/8 in. Non-Telescoping Hollow Deck Sleeve
Part #HHFPH2B | Item #7220931 | Manufacturer Part #HFP-H2B
$
9.10
EACH
Fits Pipe Size:
1/4 in - 1-1/4 inProduct Details
- Sleeve only
- Non-telescoping design 7-3/4" tall, and can be cut to as short as 2-1/2"
- Meets and/or exceeds building code requirements
Specifications
Application: [Insulated Pipes, Non-Insulated Pipes]
Color Finish: White
Color Finish Category: Whites
FM Approved: No
Fits Pipe Size: 1/4 in - 1-1/4 in
IAPMO Listed: No
Inside Diameter: 1-7/8 in
Material: Plastic
Material Type: [Polypropylene, Nylon]
NSF Certified: No
UL Listed: Yes