0 items

Holdrite 18 in. Galvanized Bracket and Clamp

H170251

Length

18 in

$106.59

per BOX
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 1-3 Days

DESCRIPTION

  • Accommodates pipe size up to 1" CTS pipe
  • CPVC support
  • Features 18" bracket with clamps
  • Requires no tools or hardware

SPECIFICATIONS

FM Approved
No
Fits Pipe Size
1 in
Length
18 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday