2 x 2 x 3/4 in. Neoprene Waffle Riser Pad

You last purchased this on
 
HoldRite™

Silencer™ 2 x 2 x 3/4 in. Neoprene Waffle Riser Pad

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

Silencer™ 2 x 2 x 3/4 in. Neoprene Waffle Riser Pad

  • Fast #
  • Part #H274
  • Item #3060125
  • Manufacturer Part #274
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ideal for riser clamps, or equipment supports
  • Option available with 10-gauge, galvanized steel bearing plate and vertical tabs for keeping riser clamp in place
  • Neoprene white vibration isolation pad
  • Compatible with various pipes
  • Requires Certification

Documents


Specifications

Application:
Vertical
Collection:
Silencer™
Color Finish Category:
Whites
Color Finish Name:
Off White
Height:
3/4 in
Length:
2 in
Material:
Rubber
Material Type:
Neoprene
Origin:
Domestic
Product Type:
Riser Pad
Width:
2 in