1/2 x 20 in. Steel Bracket

You last purchased this on
 
HoldRite™

Series 107 1/2 x 20 in. Steel Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

Series 107 1/2 x 20 in. Steel Bracket

  • Fast #
  • Part #H10718
  • Item #12031
  • Manufacturer Part #107-18
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ideal for lavatory, water closet and water heater
  • Holes on 2" centers for 1/2" tubing and holes on 4" centers for 3/4" and 1" tubing
  • Requires Certification

Documents


Specifications

Application:
Lavatory, Urinals, Toilet, Water Heaters
Coating:
Copper
Collection:
Series 107
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
FM Approved:
No
Fits Pipe Size:
1/2 in
Gauge (metal):
16 ga
IAPMO Listed -:
Yes
Length:
20 in
Material:
Steel
Product Type:
Bracket
UL Listed:
No
Width:
1-3/4 in
Work Load Limit:
25 lb