20 x 1/2 - 3/4 x 1-3/4 x 7 in. 25 lb. Steel Flat Bracket

You last purchased this on
 
HoldRite™

LockRite™ 20 x 1/2 - 3/4 x 1-3/4 x 7 in. 25 lb. Steel Flat Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

LockRite™ 20 x 1/2 - 3/4 x 1-3/4 x 7 in. 25 lb. Steel Flat Bracket

  • Fast #
  • Part #HUB60120
  • Item #450468
  • Manufacturer Part #601-20
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Supports CPVC piping
  • Ideal for lavatory, sink, and water closet stub-out support
  • Galvanized steel bracket provides proper pipe positioning and alignment
  • Requires Certification

Documents


Specifications

Application:
Drinking Fountains, Lavatory, Sinks, Toilet, Water Heaters
Coating:
Galvanized
Collection:
LockRite™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
FM Approved:
No
Fits Pipe Size:
1/2 in - 3/4 in
Gauge (metal):
20 ga
Height:
7 in
IAPMO Listed -:
Yes
Length:
20 in
Material:
Steel
UL Listed:
No
Width:
1-3/4 in
Work Load Limit:
25 lb