24 x 1 x 3/4 in. FIP Water Heater Connector
24 x 1 x 3/4 in. FIP Water Heater Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High flexibility
- Withstands 125 PSI continuous/200 PSI Max
- Stainless steel water heater flex connector
- Extremely resistant to kinking
- Meets UPC and IPC codes
- Large inside diameter for high flow rate
- IAPMO listed and meets ASME A12.18.6
- Temperature rated to 190°
- Size: 1" FIP x 3/4" FIP x 24"
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- Yes
- Length:
- 18 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 190
- Pressure - Maximum:
- 200 psi