26 in. Aluminum Water Heater Pan
Quick Pan™ 26 in. Aluminum Water Heater Pan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 1" PVC drain fitting
- Rolled edge for added strength and safety
- Meets code requirements
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Quick Pan™
- Color Finish Name:
- Silver
- Diameter:
- 26 in
- Drain Opening:
- 1 in
- IAPMO Listed -:
- No
- Material:
- Aluminum