1-1/4 in. Plastic Strut Pipe Clamp
8 Series 1-1/4 in. Plastic Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets the 25/50 flame spread/smoke developed index
- Ideal for overhead insulated pipe on trapeze
- Mounts directly to strut
Documents
Specifications
- Application:
- Insulated Pipes
- Collection:
- 8 Series
- Diameter:
- 3-1/2 in
- Fits Pipe Size:
- 1-1/4 in
- Material:
- Plastic
- Product Type:
- Strut Clamp
- Thickness:
- 1 in
- UL Listed:
- No