3 in. PVC Spanner Ring

You last purchased this on
 
HoldRite™

Testrite® 3 in. PVC Spanner Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

Testrite® 3 in. PVC Spanner Ring

  • Fast #
  • Part #HTRSPVC3
  • Item #5127823
  • Manufacturer Part #TRSPVC3
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Accommodates 3" pipe size
  • PVC spanner ring
  • Requires Certification

Documents


Specifications

Adjustable:
No
Clean Bagged:
No
Collection:
Testrite®
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
3 in
Diameter - Inside 1:
3 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
Pipe Compatibility:
PVC
Product Type:
Ring
Size:
3 in