HoldRite
3 in. Test Wedge
Part #HTRW3 | Item #5058890 | Manufacturer Part #TRW3
$
27.55
EACH
(Pricing is for 3 in)
Pipe Capacity
Product Details
- Compatible with Testrite® PVC, ABS, and no-hub cast iron test/cleanout tees
- For use with Testrite® test/cleanout tee only
- Accommodates 3" pipe size
Documents
Specifications
Clean Bagged: No
Color Finish: Black
Color Finish Category: Blacks
FM Approved: No
Fitting Size 1: 4 in
Fitting Sizes: 4 in
Fitting Type: Straight
IAPMO Listed: Yes
Material: Plastic
Material Type: Nylon
NSF Certified: No
Pipe Capacity: 3 in