Holdrite 3/4 in. Flame Retardant PVC Clamp

H212

Fits Pipe Size

3/4 in

$0.73

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Accommodates 3/4" CTS pipe
  • Glue to tubing with CPVC cement
  • Half moon shaped, fire retardant PVC clamp
  • Meets UL 94 V-0 flame rating

SPECIFICATIONS

Color Finish
White
Fits Pipe Size
3/4 in
Material
Plastic
Material Type
PVC
Width
1 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday