3/4 in. On 6 Center Copper Support Bracket
3/4 in. On 6 Center Copper Support Bracket
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 1500-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits within a 2-1/2" stud wall
- Self-locking stainless steel band and self-adhesive isolating felt included
- Supports 1/2" tubing on 6" centers
- Ideal for lavatory/sink stub outs or vertical mid span support
Documents
Specifications
- Coating:
- Copper
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Fits Pipe Size:
- 1/2 in
- Gauge (metal):
- 16 ga
- Height:
- 2 in
- Length:
- 9-3/4 in
- Material:
- Steel
- Type:
- H118T6
- Weight:
- 0.354 lb
- Width:
- 3 in