3/4 in. Polyethylene Tubing Bracket in Blue
3/4 in. Polyethylene Tubing Bracket in Blue
-
Pick Up: 352 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Ideal for metal studs with PEX, copper, and CPVC tubing
- Integrates with most HOLDRITE galvanized brackets
- Through-stud and bracket isolator
- Meets UL 94 V-0 flame rating
- Fits 1-3/8 in or 1-11/32 in holes
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Outside:
- 1-3/8 in
- Fire Rated:
- Yes
- Fits Pipe Size:
- 3/4 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 180
- Minimum Temperature:
- -10
- UL Listed:
- UL 94V-2