Holdrite

3/4 in. Standard Pipe Clamp

Part #H232S  |  Manufacturer Part #232-S

Fits Pipe Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard clamp
  • Ideal for CPVC, copper, and PEX tubing
  • Meets ASTM E84 25/50 and UL 94 V-0 requirements
  • Accommodates 3/4" CTS pipe

Documents

Specifications

ASTM Specifications: ASTM E-84 25/50

Color Finish: Yellow

Color Finish Category: Yellows

Fire Rated: Yes

Fits Pipe Size: 1/2 in

Material: Plastic

Material Type: Kynar Flex®

Maximum Temperature: 200

Minimum Temperature: -20

Type: H232S

UL Listed: Yes