Holdrite

3/4 in. Suspension Pipe Clamp

Part #H222S  |  Manufacturer Part #222-S

Fits Pipe Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Suspension clamp
  • Ideal for CPVC, copper, and PEX tubing
  • Accommodates 3/4" CTS
  • Meets ASTM E84 25/50 and UL 94 V-0 requirements

Documents

Specifications

ASTM Specifications: [ASTM E-84 25, ASTM E-84 25 50]

Color Finish: Yellow

Color Finish Category: Yellows

End Connection 1: CTS

End Connections: CTS

Fire Rated: Yes

Fits Pipe Size: 1/2 in

Height: 1-18/25 in

Length: 2-1/4 in

Material: Plastic

Material Type: Kynar Flex®

Maximum Temperature: 200

Minimum Temperature: -20

Type: H222S

UL Listed: Yes

Width: 69/100 in