3/8 - 1-1/2 in. Single Run In-Slab PEX Bend Support
PEXRite™ 3/8 - 1-1/2 in. Single Run In-Slab PEX Bend Support
Frequently Purchased Together
Product Details
- Manifold capability with interlocking feet
- Compatible with PEX soft copper and flexible conduit
- Single run pop-up for in-slab flexible tubing support
- Pipe Size 3/8 in to 1-1/2 in outside diameter
- Design allows for easy zip tie installation of flexible or rigid tubing
Documents
Specifications
- Application:
- Electrical, Horizontal Pipe, Plumbing, Vertical
- Collection:
- PEXRite™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fits Pipe Size:
- 3/8 in - 1-1/2 in
- Height:
- 8-13/20 in
- IAPMO Listed -:
- Yes
- Length:
- 8-12/25 in
- Material:
- Plastic
- Material Type:
- Reinforced Polypropylene
- Maximum Temperature:
- 190
- Minimum Temperature:
- -10
- Origin:
- Domestic
- Product Type:
- Pop-Up, Support
- Rigid Conduit Size:
- 1-1/4 in
- Width:
- 3-22/25 in
- Work Load Limit:
- 25 lb