4 in. IPS and CTS J-Hanger

Part #H330  |  Item #3869679  |  Manufacturer Part #330

$ 7.03 EACH

Fits Pipe Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • J-hanger with TPE liner
  • Ideal for noise and vibration isolation, and dissimilar metal isolation
  • Conforms with Manufacturers Standardization Society (MSS) SP-58 and SP-69 (Type 10)
  • Accommodates 4" IPS/CTS pipe

Documents

Specifications

Color Finish: [White, Silver]

Color Finish Category: Whites

Fits Pipe Size: 1/2 in

Material: [Acetal Copolymer, Carbon Steel]

Material Type: Thermoplastic Elastomer

Maximum Temperature: 225

Minimum Temperature: -50