Holdrite

44 in. 80 gal 180 Degree Water Strap

Part #HHR80180  |  Manufacturer Part #HR-80-180

Length:

44 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lab-tested
  • Meets plumbing and real estate codes
  • IAPMO approved
  • Rated up to 80 gallons
  • Includes self-drilling lag bolts
  • Patented adjustable front restraint secures at the front-center of the tank
  • Install across the front and sides of the water heater

Documents

Specifications

Adjustable: Yes

CARB OTC LEED Compliant: No

Capacity: 80 gal

Coating: Galvanized

Color Finish: Silver

Color Finish Category: Chromes

Fits Pipe Size: 1-3/8 in

Height: 7 in

IAPMO Listed: Yes

Length: 44 in

Material: Galvanized Steel

Product Type: Support System

Width: 1-1/4 in