1/2 - 1 x 5 in. Galvanized Steel Bracket

You last purchased this on
 
HoldRite™

1/2 - 1 x 5 in. Galvanized Steel Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

1/2 - 1 x 5 in. Galvanized Steel Bracket

  • Fast #
  • Part #H121D
  • Item #1393532
  • Manufacturer Part #121-D
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Provides 2" center line height from structure
  • Can be cast into concrete slab, then bent into position
  • Bracket attaches directly to flat surface or suspends from 3/8" all-thread rod, providing height
  • Ideal for dual pipe run applications including copper, CPVC, and PEX
  • Made in the USA
  • Requires Certification

Documents


Specifications

Application:
CPVC Pipe, Copper Pipe, PEX Pipe
Brand Model Compatibility:
400, 261, 262 Series
Coating:
Galvanized
Depth:
1 in
FM Approved:
No
Fits Pipe Size:
1/2 in - 1 in
Gauge (metal):
20 ga
Height:
3 in
IAPMO Listed -:
Yes
Length:
5 in
Material:
Steel
Product Type:
Bracket
UL Listed:
No
Work Load Limit:
25 lb