HoldRite
6 in. Cast Iron Retention Band Hubless
Part #H1176CM | Item #4102626 | Manufacturer Part #117-6CM
$
70.30
EACH
Fits Pipe Size:
10 inProduct Details
- Combo mid stream position restraints
- Ideal for restraining hubless cast iron soil pipe joints against separation during high thrust conditions
- Made in the USA
- Built with stainless steel, black iron, and/or galvanized components
- No field cutting or modifications required
- Installs in minutes
Documents
Specifications
Coating: Galvanized
Color Finish: [Black, Silver]
Color Finish Category: Blacks
Fits Pipe Size: 10 in
Gauge: 16
Material: [Iron, Galvanized Steel]