HoldRite
6 in. Nylon Test Wedge
Part #HTRW6 | Item #5058893 | Manufacturer Part #TRW6
$
73.15
EACH
Pipe Capacity
Product Details
- For use with TESTRITE test/cleanout tee only
- Included 3/4" male hose threads on the valve stem allow installer to fill and drain at the test port
Documents
Specifications
Application: Residential
Material: Plastic
Material Type: Nylon
Maximum Pressure: 5 psi
Width: 6 in