HoldRite
6 in. Test Wedge with Valve
Part #HTRW6V | Item #5058897 | Manufacturer Part #TRW6V
$
77.90
EACH
(Pricing is for 6 in)
Pipe Capacity
Product Details
- For use with TESTRITE test/cleanout tee only
Documents
Specifications
Clean Bagged: No
Color Finish: Black
FM Approved: No
IAPMO Listed: Yes
Material: Plastic
Material Type: Nylon
NSF Certified: No
Pipe Capacity: 6 in