8 in. Cast Iron Hubless Retention Band

Part #H1178S  |  Item #4102830  |  Manufacturer Part #117-8S

$ 70.30 EACH
(Pricing is for 10 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • End to end coupling restraints
  • Ideal for restraining hubless cast iron soil pipe joints against separation during high thrust conditions
  • Made in the USA
  • Built with stainless steel, black iron, and/or galvanized components
  • No field cutting or modifications required
  • Installs in minutes

Documents

Specifications

Coating: Galvanized

Color Finish: [Black, Silver]

Color Finish Category: Blacks

Fits Pipe Size: 10 in

Gauge: 16

Material: [Iron, Galvanized Steel]