Holdrite 80 gal Galvanized Steel Water Heater Restraint

HHR80360

Manufacturer Part #: HR-80-360

Capacity

80 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Straps install around the circumference of the water heater
  • Supports up to 80 gal water heaters
  • Meets plumbing and real estate codes
  • Lab tested

SPECIFICATIONS

Adjustable
Yes
Brand Model Compatibility
American Standard D-80-199-AS Water Heater
Capacity
80 gal
Coating
Galvanized
Fits Pipe Size
1-3/8 in
Height
7 in
IAPMO Listed
No
Product Type
Support System

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday