0 items

Holdrite Testrite® Straight ABS Tee with Spanner Ring and Plug

HTRABSA

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Ideal for horizontal and vertical testing
  • Includes cleanout tee, spanner ring, and cleanout plug
  • Made in the USA
  • Testrite® ABS DWV test/cleanout tee with plug

SPECIFICATIONS

ASTM Specifications
ASTM D-2661
CSA Certified
CSA B181.1, CSA B181.2
Clean Bagged
No
Collection
Testrite®
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Material Type
ABS
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday