3/8 - 1 in. Plastic and Synthetic Rubber Pipe Clamp

You last purchased this on
 
HoldRite™

3/8 - 1 in. Plastic and Synthetic Rubber Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

3/8 - 1 in. Plastic and Synthetic Rubber Pipe Clamp

  • Fast #
  • Part #H255
  • Item #1816601
  • Manufacturer Part #255
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Compatible with copper, PEX, CPVC, iron pipe and other system materials
  • Mounts directly to SB3 and SB4, wood, metal or other surfaces
  • Flat-based variable size pipe clamp for up to 1" CTS
  • Fire-retardant framework meets requirements of UL 94 V-2 rating
  • Ideal for securing tubing to HoldRite® EZ-Strut trapeze platform or stout bracket
  • Ideal for sound-rated and isolation applications
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Application:
Medical Gas Support, Mid-Span Support, Overhead Support, Stub-out Support, Vertical
Color Finish Category:
Blues
Color Finish Name:
Medium Blue, Off White
Fire Rated:
Yes
Fits Pipe Size:
3/8 in - 1 in
Height:
2-1/100 in
IAPMO Listed -:
Yes
Length:
2-9/10 in
Material:
Plastic, Synthetic Rubber
Material Type:
Nylon, TPR
Maximum Temperature:
180
Minimum Temperature:
-10
Product Type:
Pipe Clamp
UL Listed:
UL 94V-2
Width:
2-2/5 in
Work Load Limit:
200 lb