0 items

Holdrite ProGuard™ Bracket with Clamp

HSB3731

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Compatible with PEX, copper, or CPVC
  • Ideal for PEX-to-copper transition
  • Load rate of 25 lbs
  • Maximum temperature: 140° F
  • One bracket and one 731 stub-out support
  • Pre-assembled kit for toilets

SPECIFICATIONS

Collection
ProGuard™
Color Finish
Purple, White
Fits Pipe Size
1-1/2 in
Material
Plastic
Material Type
PVC
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday