Holdrite 1 in. Metal Sleeve

HOPSMT

Manufacturer Part #: OPS-MT-0100

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Flat form deck optional pipe size sleeves
  • Mid-body seal provides watertight penetration
  • UL Classified
  • Includes OSHA compliant safety cap/hole cover
  • Accommodates 1/2" to 1" metallic pipe

SPECIFICATIONS

ASTM Specifications
ASTM E-814, ASTM E-84, ASTM G-23, ASTM G-53
Fits Pipe Size
1 in
Maximum Temperature
662
Minimum Temperature
410

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday