Holdrite Clean-Out Plug

HTRC

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accommodates 2" pipe size
  • Compatible with Testrite® PVC, ABS, and no-hub cast iron test/cleanout tees
  • For use with Testrite® test/cleanout tee only
  • Ready to accept cleanout cover screw

SPECIFICATIONS

Fits Pipe Size
2 in
Fitting Size 1
2 in
Fitting Sizes
2 in
IAPMO Listed
Yes
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday