0 items

Holdrite Closet Flange

HHFPCFPL

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Adjustable height sleeve up to 12"
  • Does not include flanges
  • Mid-body seal provides water-tight penetration

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fits Pipe Size
3 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday