0 items

Holdrite Copper Plated Bracket 3/4 & 1 Holes

H102

Length

Starting at $3.25
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Alternating 7/8" and 1-1/8" holes on 4" centers
  • Ideal for water heater and relief line applications

SPECIFICATIONS

Coating
Copper
Fits Pipe Size
3/4 in - 1 in
Length
20 in
Material
Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday