0 items

Holdrite Hydroflame™ Pro Series Corrugated Metal Deck Plate

HHFPCD

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembles directly to HydroFlame Pro Series firestop sleeves
  • For use with concrete pours over corrugated metal decks
  • One piece metal deck solution
  • Superior strength and stability

SPECIFICATIONS

Collection
Hydroflame™ Pro Series
FM Approved
No
Fits Pipe Size
1/2 in - 1 in
IAPMO Listed
No
Material
Metal, Plastic
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday