0 items

Holdrite ProGuard™ CTS Pre-Assembled Stub-Out Kit

HSB3734

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Eliminates in wall fittings and concealed joints
  • For PEX tubing only
  • Load rate of 25 lbs
  • Maximum temperature: 140° F
  • Pre-assembled PEX only turn-out support kit for toilets
  • Provides PEX stub-outs with ideal turning radius

SPECIFICATIONS

Collection
ProGuard™
Color Finish
Purple, White
Fits Pipe Size
1-1/2 in
Material
Plastic
Material Type
PVC
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday