0 items

Holdrite Expand Bracket with 4-Screw

HUBEZ

Length

21 in
Starting at $8.45
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accepts standard 3/8" all-thread rod
  • Bracket size 23-40"
  • Galvanized steel trapeze platform with telescoping design
  • Ideal for multiple pipe run applications including gas, copper, PEX and CPVC
  • Includes 4 screws
  • Load rating up to 1100 lbs
  • UL Listed

SPECIFICATIONS

Coating
Galvanized
Gauge
16
Length
21 in
Material
Plastic

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday