0 items

Holdrite Fire Retardant Poly Insert

H40R

Fits Pipe Size

Starting at $0.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ideal for metal studs with PEX, copper, and CPVC tubing
  • Integrates with most Holdrite® galvanized brackets
  • Meets UL 94 V-0 flame rating
  • Through-bracket isolator
  • Through-stud isolator

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
Fits Pipe Size
1/2 in
Material
Plastic
Material Type
Polyethylene
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday