Plastic Tub Box in White
HydroFlame™ Pro Series Plastic Tub Box in White
Frequently Purchased Together
Product Details
- Accepts 1-1/2 in PVC, ABS and brass drain pipes using appropriate seal plug
- Built at 10-3/4 in tall
- Rated: 3 hour F-rating
- Height can be modified in the field
Specifications
- Collection:
- HydroFlame™ Pro Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 10-3/4 in
- Length:
- 13-3/4 in
- Material:
- Plastic
- Material Type:
- ABS, PVC, Polystyrene
- Product Type:
- Tub Box
- Shape:
- Other
- UL Listed:
- Yes
- Width:
- 12-1/2 in