2 in. x 12 ft. Intumescent Wrap Strip
HydroFlame™ 2 in. x 12 ft. Intumescent Wrap Strip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Excellent freeze-thaw properties
- Simple to apply
- No curing time
- FBC™ system compatible
- Forms hardened char after expansion
- Highly intumescent
- Flexible
- Systems up to 12 in (PVC)
- Can be installed from the topside of floor eliminating the need for ladders, refer to specific UL details
- Clean air gold certified
Specifications
- ASTM:
- ASTM E-814
- Application:
- Plastic Pipe
- Collection:
- HydroFlame™
- Color Finish Name:
- Black
- Length:
- 12 ft
- Origin:
- Domestic
- Product Type:
- Wrap Strip
- Size:
- 2 in x 12 ft
- Temperature Range:
- 575 to 1100 Deg F (302 to 593 Deg C)
- Thickness:
- 1/4 in
- UL Listed:
- UL 1479
- Width:
- 2 in