1-1/4 - 2 in. Polypropylene and Thermoplastic Firestop Sleeve
HydroFlame™ Pro Series 1-1/4 - 2 in. Polypropylene and Thermoplastic Firestop Sleeve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Telescoping design adjusts from 8 in to 12 in, in 1/4 in increments
- Meets and/or exceeds building code requirements
- Red base for plastic or metal piping systems
- Includes locator whiskers to locate buried sleeves and to identify metal or plastic pipe
- Black base and black whiskers identifies metal piping system
- Red base and red whiskers identifies plastic or metal piping system
- Includes locator whiskers, to locate buried sleeves and to identify pipe type (metal or plastic)
- Also for use with floor drains, shower drains, closet flanges, multi-pipe penetrations, refer line-sets, etc
- Built in fire, smoke, gas and water protection
- Safety caps meet OSHA hole cover requirements
Documents
Specifications
- ASTM:
- ASTM E-814, ASTM E-84, ASTM E-90, ASTM G-21
- Adjustable:
- Yes
- Application:
- Cables, Concrete, Conduit, Corrugated Metal Decks, Insulated, Non-Insulated Pipes, Penetrants, Piping
- Collection:
- HydroFlame™ Pro Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Silver
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in - 2 in
- IAPMO Listed -:
- No
- Material:
- Plastic, Rubber
- Material Type:
- Polypropylene, Thermoplastic
- NSF Certified:
- No
- Product Type:
- Firestop Sleeve
- UL Listed:
- Yes
- Width:
- 4-9/10 in