1-1/4 - 2 in. Metal and Plastic Non-Telescoping Firestop Sleeve
HydroFlame™ Pro Series 1-1/4 - 2 in. Metal and Plastic Non-Telescoping Firestop Sleeve
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-telescoping design 7-3/4" tall, and can be cut to as short as 2-1/2"
- Meets and/or exceeds building code requirements
- Red base for plastic or metal piping systems
Documents
Specifications
- ASTM:
- ASTM E-814
- Adjustable:
- No
- Application:
- Concrete, Corrugated Metal Decks, Insulated, Non-Insulated Pipes, Penetrants, Piping, Conduit, Cables
- Collection:
- HydroFlame™ Pro Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Silver
- FM Approved:
- No
- Fire Rated:
- Yes
- Fits Pipe Size:
- 1-1/4 in - 2 in
- Height:
- 7-3/4 in
- IAPMO Listed -:
- No
- Length:
- 4-5/8 in
- Material:
- Plastic, Steel
- Material Type:
- Polypropylene, Thermoplastic Elastomer
- Maximum Height:
- 7-3/4 in
- NSF Certified:
- No
- Pipe Compatibility:
- Metal
- Product Type:
- Sleeve
- UL Listed:
- Yes
- Width:
- 3-7/8 in