Hydroflame™ Pro Series 1/2 - 1 in. Extension Sleeve

Part #HHFPE1  |  Item #7220935  |  Manufacturer Part #HFPE1

$ 3.80 EACH

Fits Pipe Size:

1/2 in - 1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extends the height of HydroFlame Pro Series sleeves by as much as 4-3/4" in 1/4" increments
  • No coupling needed for connection to sleeves
  • For use on concrete pours over 12"
  • Connects to safety caps, water dams, water modules and underside of sleeves

Specifications

Collection: Hydroflame™ Pro Series

Color Finish: White

Color Finish Category: Whites

FM Approved: No

Fits Pipe Size: 1/2 in - 1 in

Material: Plastic

Material Type: Polypropylene

UL Listed: No