Hydroflame™ Pro Series 1/2 - 1 in. Metal Telescoping Firestop Sleeve

Part #HHFPM1  |  Item #7220956  |  Manufacturer Part #HFP-M1

$ 15.50 EACH
(Pricing is for 1/2 in - 1 in)

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Black base for metal piping systems
  • Telescoping design adjusts from 8" to 12", in 1/4" increments
  • UL Listed

Specifications

Adjustable: Yes

Application: [Concrete, Corrugated Metal Decks, Insulated, Non-Insulated Pipes, Penetrants, Piping, Conduit, Cables]

Collection: Hydroflame™ Pro Series

Color Finish: [White, Silver]

Color Finish Category: Whites

FM Approved: No

Fits Pipe Size: 1/2 in - 1 in

IAPMO Listed: No

Material: [Plastic, Steel]

Material Type: [Polypropylene, Thermoplastic Elastomer]

NSF Certified: No

UL Listed: Yes