1-1/4 - 3 x 14 in. Steel Deck Plate

You last purchased this on
 
HoldRite™

HydroFlame™ Pro Series 1-1/4 - 3 x 14 in. Steel Deck Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

HydroFlame™ Pro Series 1-1/4 - 3 x 14 in. Steel Deck Plate

  • Fast #
  • Part #HHFPCD3
  • Item #7221000
  • Manufacturer Part #HFPCD3
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Assembles directly to Hydro Flame Pro Series firestop sleeves
  • Superior strength and stability
  • For use with concrete pours over corrugated metal decks
  • Must be ordered with Hydro flame pro series sleeves
  • CD Plate snaps onto the bottom of HFP series sleeves providing a durable, sturdy connection
  • 18-gauge galvanized steel material construction
  • Sizes available for 1 in, 2 in, 3 in, 4 in, 5 in and 6 in Hydro flame pro sleeves
  • One piece metal deck solution
  • Use of a CD plate must be accompanied with use of an outer sleeve or sleeve extension
  • Requires Certification

Documents


Specifications

Application:
Concrete Pours, Corrugated Metal Decks
Coating:
Galvanized
Collection:
HydroFlame™ Pro Series
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
FM Approved:
No
Fits Pipe Size:
1-1/4 in - 3 in
Gauge (metal):
18 ga
IAPMO Listed -:
No
Length:
14 in
Material:
Steel
NSF Certified:
No
Product Type:
Deck Plate
UL Listed:
Yes
Width:
5 in