HoldRite
Hydroflame™ Pro Series 2 - 3 in. Firestop Telescope Deck Sleeve
Part #HHFPP3 | Item #7220979 | Manufacturer Part #HFP-P3
$
21.00
EACH
(Pricing is for 2 in - 3 in)
Fits Pipe Size
Product Details
- Red base for plastic or metal piping systems
- Telescoping design adjusts from 8" to 12", in 1/4" increments
- Meets and/or exceeds building code requirements
Specifications
Adjustable: Yes
Collection: Hydroflame™ Pro Series
Color Finish: [White, Silver]
Color Finish Category: Whites
FM Approved: No
Fits Pipe Size: 2 in - 3 in
IAPMO Listed: No
Material: [Plastic, Steel]
Material Type: [Polypropylene, Thermoplastic Elastomer]
NSF Certified: No
UL Listed: No