HoldRite
Hydroflame™ Pro Series 2 - 3 in. Metal and Plastic Extension Sleeve
Part #HHFPE3 | Item #7220947 | Manufacturer Part #HFPE3
$
4.90
EACH
(Pricing is for 2 in - 3 in)
Fits Pipe Size
Product Details
- Extends the height of HydroFlame Pro Series sleeves by as much as 4-3/4" in 1/4" increments
- No coupling needed for connection to sleeves
- For use on concrete pours over 12"
- Connects to safety caps, water dams, water modules and underside of sleeves
Specifications
Application: Concrete Pours
Collection: Hydroflame™ Pro Series
Color Finish: White
Color Finish Category: Whites
FM Approved: No
Fits Pipe Size: 2 in - 3 in
IAPMO Listed: No
Material: Plastic
Material Type: Polypropylene
NSF Certified: No
UL Listed: No