Holdrite

Hydroflame™ Pro Series 2 - 3 in. Metal and Plastic Water Dam

Part #HHFPWD3  |  Manufacturer Part #HFPWD3

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adds 2" of overall height to the HydroFlame Pro Series sleeve
  • Load rated for riser clamp support
  • Installed after concrete pour and safety cap removal
  • Impedes water when used with cast-in-place sleeves
  • Screws onto HydroFlame Pro Series sleeves or water modules

Specifications

Collection: Hydroflame™ Pro Series

Color Finish: Black

Color Finish Category: Blacks

FM Approved: No

Fits Pipe Size: 2 in - 3 in

IAPMO Listed: No

Material: Plastic

Material Type: PVC

NSF Certified: No

UL Listed: No